Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Panel Meters & Gauges, M4Y Series
M4Y-DA-7
Autonics Panel Meters & Gauges, M4Y Series
Meter, DC Amps, LED, W72xH36mm, 3
This item cannot be canceled or returned
Description
Panel Meters & Gauges, M4Y Series
Meter, DC Amps, LED, W72xH36mm, 3
Specifications
Specifications
| Manufacturer Part Number |
M4Y-DA-7 |
| Manufacturer |
Autonics |
| Product Series |
M4Y |
| Family Series |
Autonics Panel Meters & Gauges, M4Y Series |
| Description |
Meter, DC Amps, LED, W72xH36mm, 3 1/2-Digit, 199.9A Full Scale, 100-240 VAC |
| Type |
DC Amps |
| Max Input Signal |
200 A, 50 mV Shunt |
| Display Type |
LED |
| Display Digits |
3.5 |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Accuracy |
0.2 % |
| Operating Temperature |
14-122 °F |
| Net Weight |
0.3175 lbs |
| Gross Weight |
0.3175 lbs |
M4Y-DA-7
Autonics Panel Meters & Gauges, M4Y Series