M4Y-W-1
Autonics Panel Meters & Gauges, M4Y Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M4Y-W-1

Autonics Panel Meters & Gauges, M4Y Series

M4Y-W-1

Autonics Panel Meters & Gauges, M4Y Series
72x36x93mm 24 to 70VDC, 100 to
MFG Item Number
M4Y-W-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, M4Y Series
Item #
M4Y-W-1
72x36x93mm 24 to 70VDC, 100 to

M4Y Series Information


Specifications

Specifications
Manufacturer Part Number M4Y-W-1
Manufacturer Autonics
Product Series M4Y
Family Series Autonics Panel Meters & Gauges, M4Y Series
Description 72x36x93mm 24 to 70VDC, 100 to 240VAC /DC, 50/60Hz Watt meter, 3 __ digit, Indicator, 2 : 1.999mA
Type Watts
Max Input Signal 199.9 W
Display Type LED
Display Digits 3.5
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Accuracy 0.5 %
Operating Temperature 14-122 °F
Net Weight 0.3175 lbs
Gross Weight 0.3175 lbs