Series Information
| Manufacturer Part Number | M5-250-1-342 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | PermaSleeve Heat Shrink Labels with Ribbon for M5 Printers - 0.25" Dia x 1", White |
| Application | Cable & Wire Marking, Electrical Labeling |
| Material Type | Polyolefin |
| Material Description | Flame-Retardant |
| Shrink Ratio | 3:1 |
| Finish | Matte |
| Text Color | Black |
| Background Color | White |
| Special Properties | Heat-Shrink |
| Special Environment Type | Temperature Range: -67-275 °F |
| Cable Type | 16 AWG to 8 AWG (0.094 in to 0.215 in) |
| Label Width | 1 " |
| Label Height | 0.439 " |
| Recommended Printer(s) | BMP51, BMP53, M510, M511 |
| Approvals | UL |
| Net Weight | 0.355 lbs |
| Gross Weight | 0.355 lbs |