M5010014V
Crydom Power Modules, M50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M5010014V

Crydom Power Modules, M50 Series

M5010014V

Crydom Power Modules, M50 Series
POWER MODULE 100A 1000V HYBRID
MFG Item Number
M5010014V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Power Modules, M50 Series
Item #
M5010014V
POWER MODULE 100A 1000V HYBRID

M50 Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 50 or 100 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

The M50 series modules utilize highly efficient thermal management to provide high surge capability, long life, and reliable performance. These industry standard packaged power modules are designed to control AC or DC variable voltage output up to 40KW. All modules come with standard .250" quick‑connect terminals for easy installation. Eight standard circuits provide a wide range of diode, scr and hybrid configurations for single phase operations. Suitable for line applications up to 480 volts RMS.

  • External Suppressor Optional
  • UL Recognized E72445

Specifications

Specifications
Manufacturer Part Number M5010014V
Manufacturer Crydom
Product Series M50
Family Series Crydom Power Modules, M50 Series
Description POWER MODULE 100A 1000V HYBRID SPFW HALF CONTROL INCLft.S OUTPUT MOV
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 100 A
Vrrm 1,000 V
Aux. Cathode(s) No
Varistor Yes
Free Wheeling Diode No
Net Weight 0.2813 lbs
Gross Weight 0.2813 lbs
Alternatives
M5010015FV
M5010015FV
Crydom Power Modules, M50 Series
M5010015V
M5010015V
Crydom Power Modules, M50 Series