Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M5100P7 Hubbell Plugs & Receptacles, Corrosion Resistant Series, MARINE PSP, 4P5W, 100A 277/480V
M5100P7 Hubbell Plugs & Receptacles, Corrosion Resistant Series, MARINE PSP, 4P5W, 100A 277/480V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Corrosion Resistant Series
MARINE PSP, 4P5W, 100A 277/480V
Corrosion Resistant Series Information
- Nickel‑plated solid brass pins for long life and reliable electrical contact in the most corrosive environments
- Heavy‑duty external cord clamps provide maximum cord retention to maintain secure terminations
- Stainless steel screws and fasteners
- Ideal for: food processing, factory, water treatment, washdown, temporary power, meat packing, construction, agriculture, outdoor entertainment
Specifications
Specifications
| Manufacturer Part Number |
M5100P7 |
| Manufacturer |
Hubbell |
| Product Series |
Corrosion Resistant |
| Family Series |
Hubbell Plugs & Receptacles, Corrosion Resistant Series |
| Description |
MARINE PSP, 4P5W, 100A 277/480V |
| Connection Type |
Plug |
| Connection Description |
Water Resistant |
| Current Rating |
100 A |
| Voltage |
277 V, 480 V |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
Yes |
| Wire Size Range |
3 AWG, 2 AWG, 1 AWG, 1/0 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP67 |
| Terminal Type |
Screw |
| Color Code |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
4.25 lbs |
| Gross Weight |
4.25 lbs |
M5100P7
Hubbell Plugs & Receptacles, Corrosion Resistant Series