M5200PS1
Hubbell Plugs & Receptacles, Corrosion Resistant Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M5200PS1 Hubbell Plugs & Receptacles, Corrosion Resistant Series, MARINE PS, INS, PLUG, 4P5W, 200A

MFG Item Number
M5200PS1

M5200PS1 Hubbell Plugs & Receptacles, Corrosion Resistant Series, MARINE PS, INS, PLUG, 4P5W, 200A

MFG Item Number
M5200PS1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Corrosion Resistant Series
Item #
M5200PS1
MARINE PS, INS, PLUG, 4P5W, 200A

Corrosion Resistant Series Information

  • Nickel‑plated solid brass pins for long life and reliable electrical contact in the most corrosive environments
  • Heavy‑duty external cord clamps provide maximum cord retention to maintain secure terminations
  • Stainless steel screws and fasteners
  • Ideal for: food processing, factory, water treatment, washdown, temporary power, meat packing, construction, agriculture, outdoor entertainment

Specifications

Specifications
Manufacturer Part Number M5200PS1
Manufacturer Hubbell
Product Series Corrosion Resistant
Family Series Hubbell Plugs & Receptacles, Corrosion Resistant Series
Description MARINE PS, INS, PLUG, 4P5W, 200A 600V,S1
Connection Type Connector
Connection Description Water Resistant
Current Rating 200 A
Voltage 600 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 1 AWG, 1/0 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG, 250 MCM
Material Non-Metallic
Operating Temperature -40-167 °F
Terminal Type Screw
Color Code Gray
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 10.86 lbs
Gross Weight 11.9 lbs