M53 Series Information
| Manufacturer Part Number | M530500/013BB |
|---|---|
| Manufacturer | Dynapar |
| Product Series | M53 |
| Family Series | Dynapar Encoders, M53 Series |
| Description | Encoder |
| Resolution (PPR) | 500 |
| Incremental Channels | Dual |
| Indexed (Marker) | Yes |
| Shaft Type | Hub |
| Bolt Circle | 1.81 " |
| Input Voltage | 5 VDC |
| Output Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | 2 ft Cable |
| Status Indicator | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Bearings | Yes |
| Operating Temperature | 0-120 °C |
| NEMA Rating | NEMA 1 |
| Mounting | Hubshaft |
| Protection Rating | IP50 |
| Net Weight | 0.1875 lbs |
| Gross Weight | 0.1875 lbs |