Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Panel Meters & Gauges, M5W Series
M5W-DA-6
Autonics Panel Meters & Gauges, M5W Series
Meter, DC Amps, LED, W96xH48mm, 4
This item cannot be canceled or returned
Description
Panel Meters & Gauges, M5W Series
Meter, DC Amps, LED, W96xH48mm, 4
Specifications
Specifications
| Manufacturer Part Number |
M5W-DA-6 |
| Manufacturer |
Autonics |
| Product Series |
M5W |
| Family Series |
Autonics Panel Meters & Gauges, M5W Series |
| Description |
Meter, DC Amps, LED, W96xH48mm, 4 1/2-Digit, 19.999A Full Scale, Indicator No Output, 110-220 VAC |
| Type |
DC Amps |
| Max Input Signal |
20 A, 50 mV Shunt |
| Display Type |
LED |
| Display Digits |
4.5 |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Accuracy |
0.2 % |
| Operating Temperature |
32-122 °F |
| Net Weight |
0.3792 lbs |
| Gross Weight |
0.3792 lbs |
M5W-DA-6
Autonics Panel Meters & Gauges, M5W Series