Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6-094-1-342-YL

Brady Labels

M6-094-1-342-YL

Brady Labels
Heat-Shrink Lbls 0.094Dia YL 1 RL/100
Item Number
M6-094-1-342-YL
MFG Item Number
173589
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M6-094-1-342-YL
Heat-Shrink Lbls 0.094Dia YL 1 RL/100

Series Information

Specifications

Specifications
Manufacturer Part Number 173589
Manufacturer Brady
Family Series Brady Labels
Description PermaSleeve Heat-Shrink Labels 0.094 in Dia Yellow 1 in RL/100
Application Cable & Wire Marking
Material Type Polyolefin
Finish Matte
Background Color Yellow
Special Properties Heat-Shrink
Label Width 1 "
Label Height 0.182 "
Recommended Printer(s) BMP61, BMP71, M610, M611, M710
Net Weight 0 lbs
Gross Weight 0 lbs