Series Information
| Manufacturer Part Number | 174174 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Self-Extinguishing Tedlar Wrap Around Labels 0.25 in H x 0.75 in W WT RL/750 |
| Application | Cable & Wire Marking, Circuit Board Marking, General & Industrial |
| Material Type | Polyvinylfluoride |
| Finish | Matte |
| Background Color | White |
| Special Properties | Harsh Environment |
| Label Width | 0.75 " |
| Label Height | 0.25 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |