Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6-12-109

Brady Labels

M6-12-109

Brady Labels
Polyethylene Tag 3x0.758 WT RL/100
Item Number
M6-12-109
MFG Item Number
174185
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M6-12-109
Polyethylene Tag 3x0.758 WT RL/100

Series Information

Specifications

Specifications
Manufacturer Part Number 174185
Manufacturer Brady
Family Series Brady Labels
Description Multi-Purpose Tear Resistant Polyethylene Tags 3 in H x 0.758 in W WT RL/100
Material Type Polyethylene
Background Color White
Label Height 3 "
Label Width 0.79 "
Net Weight 0 lbs
Gross Weight 0 lbs