Series Information
| Manufacturer Part Number | 173720 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Repositionable Multi-Purpose Vinyl Cloth Labels 1 in H x 0.375 in W WT RL/500 |
| Application | Cable & Wire Marking, Circuit Board Marking |
| Material Type | Vinyl |
| Material Description | Cloth |
| Finish | Semi-Gloss |
| Background Color | White |
| Special Properties | Repositionable |
| Label Width | 0.37 " |
| Label Height | 1 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |