Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6-17-424-PSL

Brady Labels

M6-17-424-PSL

Brady Labels
Label 0.5 x 1 Paper WT RL/500
Item Number
M6-17-424-PSL
MFG Item Number
173962
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M6-17-424-PSL
Label 0.5 x 1 Paper WT RL/500

Series Information

Specifications

Specifications
Manufacturer Part Number 173962
Manufacturer Brady
Family Series Brady Labels
Description Paper Labels 0.5 in H x 1 in W WT RL/500
Application General & Industrial
Material Type Paper
Finish Matte
Background Color White
Special Properties Permanent Adhesive
Label Width 1 "
Label Height 0.5 "
Recommended Printer(s) BMP61, BMP71, M610, M611, M710
Net Weight 0 lbs
Gross Weight 0 lbs