Series Information
| Manufacturer Part Number | 174213 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Adhesive Metallized Matte Polyester Labels 0.5 H x 1 W LT GR RL/500 |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Metallized |
| Finish | Matte |
| Background Color | Light Gray |
| Special Properties | Aggressive Adhesive, Heat-Resistant, Metallic, and Permanent Adhesive |
| Label Width | 1 " |
| Label Height | 0.5 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |