Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M6-19-423 Brady Labels, Label 1 x 1 Polyester WT RL/250
MFG Item Number
174220

M6-19-423 Brady Labels, Label 1 x 1 Polyester WT RL/250

MFG Item Number
174220
Item Number
M6-19-423
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M6-19-423
Label 1 x 1 Polyester WT RL/250

Series Information

Specifications

Specifications
Manufacturer Part Number 174220
Manufacturer Brady
Family Series Brady Labels
Description Harsh Environment Multi-Purpose Polyester Labels 1 in H x 1 in W WT RL/250
Application Circuit Board Marking, General & industrial
Material Type Polyester
Finish Gloss
Background Color White
Special Properties Aggressive Adhesive, Harsh Environment, Heat-Resistant, and Permanent Adhesive
Label Width 1 "
Label Height 1 "
Recommended Printer(s) BMP61, BMP71, M610, M611, M710
Net Weight 0 lbs
Gross Weight 0 lbs