Series Information
| Manufacturer Part Number | 173958 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | T-Flag or P-Flag Matte Polypropylene Labels 1 in H x 1.75 in W WT RL/100 |
| Application | Cable & Wire Marking, General & Industrial |
| Material Type | Polypropylene |
| Finish | Matte |
| Background Color | White |
| Special Properties | Harsh Environment, and Permanent Adhesive |
| Label Width | 1.75 " |
| Label Height | 1 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |