Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6-20-424-PSL

Brady Labels

M6-20-424-PSL

Brady Labels
Label 1 x 2 Paper WT RL/100
Item Number
M6-20-424-PSL
MFG Item Number
173965
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M6-20-424-PSL
Label 1 x 2 Paper WT RL/100

Series Information

Specifications

Specifications
Manufacturer Part Number 173965
Manufacturer Brady
Family Series Brady Labels
Description Paper Labels 1 in H x 2 in W WT RL/100
Application General & Industrial
Material Type Paper
Finish Matte
Background Color White
Special Properties Permanent Adhesive
Label Width 2 "
Label Height 1 "
Recommended Printer(s) BMP61, BMP71, M610, M611, M710
Net Weight 0 lbs
Gross Weight 0 lbs