Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6-250-175-342-WT

Brady Labels

M6-250-175-342-WT

Brady Labels
Heat-Shrink Lbls 0.25Dia WT 1.75
Item Number
M6-250-175-342-WT
MFG Item Number
173637
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M6-250-175-342-WT
Heat-Shrink Lbls 0.25Dia WT 1.75

Series Information

Specifications

Specifications
Manufacturer Part Number 173637
Manufacturer Brady
Family Series Brady Labels
Description PermaSleeve Heat-Shrink Labels 0.25 in Dia WT 1.75 in RL/100
Application Cable & Wire Marking
Material Type Polyolefin
Finish Matte
Background Color White
Special Properties Heat-Shrink
Label Width 1.75 "
Label Height 0.444 "
Recommended Printer(s) BMP61, BMP71, M610, M611, M710
Net Weight 0 lbs
Gross Weight 0 lbs