Series Information
| Manufacturer Part Number | 173779 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Matte Amber Ultra Heat Resistant Polyimide Lbls 0.125 H x 1.5 W Amber RL/750 |
| Application | Circuit Board Marking |
| Material Type | Polyimide |
| Finish | Matte |
| Background Color | Amber |
| Special Properties | Heat-Resistant, and Permanent Adhesive |
| Label Width | 1.5 " |
| Label Height | 0.125 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |