Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6-30-390

Brady Labels

M6-30-390

Brady Labels
Wire Marking inserts 0.163x1.18 RL/300
Item Number
M6-30-390
MFG Item Number
176287
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M6-30-390
Wire Marking inserts 0.163x1.18 RL/300

Series Information

Specifications

Specifications
Manufacturer Part Number 176287
Manufacturer Brady
Family Series Brady Labels
Description DuraSleeve Wire Marking Inserts 0.163 in H x 1.18 in W White RL/300
Application Cable & Wire Marking
Material Type Polypropylene
Finish Matte
Background Color White
Label Width 1.18 "
Label Height 0.163 "
Recommended Printer(s) BMP61, BMP71, M610, M611, M710
Net Weight 0 lbs
Gross Weight 0 lbs