Series Information
| Manufacturer Part Number | 173813 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Self-Laminating Vinyl Wrap Around Lbls 1.5 in H x 0.75 in W Purple, Clear RL/250 |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Finish | Matte |
| Background Color | Clear, Purple |
| Special Properties | Self-Laminating, and Wrap Around |
| Label Width | 0.75 " |
| Label Height | 1.5 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |