Series Information
| Manufacturer Part Number | 173816 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Metallized Polyester Labels 0.75 in H x 1.5 in W Silver RL/250 |
| Application | Circuit Board Marking, General & industrial |
| Material Type | Polyester |
| Material Description | Metallized |
| Finish | Gloss |
| Background Color | Silver |
| Special Properties | Chemical-Resistant, Metallic, and Permanent Adhesive |
| Label Width | 1.5 " |
| Label Height | 0.75 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |