Series Information
| Manufacturer Part Number | 173868 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Tamper Evident Metallized Vinyl Labels 1.9 in H x 3 in W Silver RL/100 |
| Application | General & Industrial |
| Material Type | Vinyl |
| Material Description | Metallized |
| Finish | Gloss |
| Background Color | Silver |
| Special Properties | Metallic, Permanent Adhesive, and Tamper Indicating |
| Label Width | 3 " |
| Label Height | 1.9 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |