Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6-375-175-342-BL

Brady Labels

M6-375-175-342-BL

Brady Labels
Heat-Shrink Lbls .375Dia BL 1.75
Item Number
M6-375-175-342-BL
MFG Item Number
173648
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M6-375-175-342-BL
Heat-Shrink Lbls .375Dia BL 1.75

Series Information

Specifications

Specifications
Manufacturer Part Number 173648
Manufacturer Brady
Family Series Brady Labels
Description PermaSleeve Heat-Shrink Labels 0.375 in Dia Blue 1.75 in RL/100
Application Cable & Wire Marking
Material Type Polyolefin
Finish Matte
Background Color Blue
Special Properties Heat-Shrink
Label Width 1.75 "
Label Height 0.645 "
Recommended Printer(s) BMP61, BMP71, M610, M611, M710
Net Weight 0 lbs
Gross Weight 0 lbs