Series Information
| Manufacturer Part Number | 174302 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Adhesive Metallized Matte Polyester Labels 1.9 H x 4 W LT GR RL/100 |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Metallized |
| Finish | Matte |
| Background Color | Light Gray |
| Special Properties | Aggressive Adhesive, Heat-Resistant, and Permanent Adhesive |
| Label Width | 4 " |
| Label Height | 1.9 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |