Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6-40-412

Brady Labels

M6-40-412

Brady Labels
Tags 0.375 in H x 1.938 in W WT RL/750
Item Number
M6-40-412
MFG Item Number
174305
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M6-40-412
Tags 0.375 in H x 1.938 in W WT RL/750

Series Information

Specifications

Specifications
Manufacturer Part Number 174305
Manufacturer Brady
Family Series Brady Labels
Description Tags 0.375 in H x 1.938 in W WT RL/750
Material Type Polypropylene
Background Color White
Label Height 0.375 "
Label Width 1.94 "
Net Weight 0 lbs
Gross Weight 0 lbs