Series Information
| Manufacturer Part Number | 173896 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Matte Electrostatic Dissipative Polyimide Labels 0.275 H x 0.5 W WT RL/750 |
| Application | Circuit Board Marking |
| Material Type | Polyimide |
| Finish | Matte |
| Background Color | White |
| Special Properties | Heat-Resistant, and Permanent Adhesive |
| Label Width | 0.5 " |
| Label Height | 0.275 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |