Series Information
| Manufacturer Part Number | 173904 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | FreezerBondz Cryogenic Matte Polyester Labels 1 in H x 1.9 in W WT RL/250 |
| Application | Laboratory Marking |
| Material Type | Polyester |
| Finish | Matte |
| Background Color | White |
| Special Properties | Aggressive Adhesive, Low Temperature-Resistant, and Permanent Adhesive |
| Label Width | 1.9 " |
| Label Height | 1 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |