Series Information
| Manufacturer Part Number | 173905 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Self-Laminating Cryogenic Polyester Lbls 0.75 in H x 3.75 in W WT, Clear RL/100 |
| Application | Laboratory Marking |
| Material Type | Polyester |
| Material Description | Self-Laminating |
| Finish | Matte |
| Background Color | Clear, White |
| Special Properties | Permanent Adhesive, Self Laminating, and Wrap Around |
| Label Width | 3.75 " |
| Label Height | 0.75 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |