Series Information
| Manufacturer Part Number | 174378 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Adhesive Multi-Purpose Nylon Labels 0.375 H x 1 W x 0.375 Dia WT RL/500 |
| Application | Laboratory Marking |
| Material Type | Nylon |
| Material Description | Cloth |
| Finish | Matte |
| Background Color | White |
| Special Properties | Aggressive Adhesive, Low Temperature-Resistant, and Permanent Adhesive |
| Label Width | 1 " |
| Label Height | 0.375 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |