Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Unidrive M600 Series Information
| Manufacturer Part Number | M600-03400031A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Unidrive M600 |
| Family Series | Control Techniques Drives, Unidrive M600 Series |
| Description | Drive, AC, 1.5HP, 480V, 3.1A, CT, OP 480Vin 3PH 2.0HP 4.5A VT W/DB Trans No Keypad, 15.0in.Hx3.3in.Wx7.9in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 1.5 hp |
| HP (Variable Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 3.1 A |
| Amps (Variable Torque Rating) | 4.5 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Sold Separately, See Accessories |
| Motor Control-Max Level | Closed Loop Rotor Flux Control |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 550 Hz |
| Frame Size | 3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 15 " |
| Width | 3.3 " |
| Depth | 7.9 " |
| Net Weight | 8.8 lbs |
| Gross Weight | 6.08 lbs |