Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Unidrive M600 Series Information
| Manufacturer Part Number | M600-07400660A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Unidrive M600 |
| Family Series | Control Techniques Drives, Unidrive M600 Series |
| Description | Drive, AC, 50HP, 480V, 66.0A, CT, OP 480Vin 3PH 60HP 79.0A VT W/DB Trans No Keypad, 21.9in.Hx10.6in.Wx11.0in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 50 hp |
| HP (Variable Torque Rating) | 60 hp |
| Amps (Constant Torque Rating) | 66 A |
| Amps (Variable Torque Rating) | 79 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Sold Separately, See Accessories |
| Motor Control-Max Level | Closed Loop Rotor Flux Control |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 550 Hz |
| Frame Size | 7 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 21.9 " |
| Width | 10.6 " |
| Depth | 11 " |
| Net Weight | 61.7 lbs |
| Gross Weight | 61.7 lbs |