M6000
Gardner Bender Wire Pulling, Missile Line Carriers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6000 Gardner Bender Wire Pulling, Missile Line Carriers Series, Plastic Line Carrier, 6in. Packaged

MFG Item Number
M6000

M6000 Gardner Bender Wire Pulling, Missile Line Carriers Series, Plastic Line Carrier, 6in. Packaged

MFG Item Number
M6000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Pulling, Missile Line Carriers Series
Item #
M6000
Plastic Line Carrier, 6in. Packaged

Missile Line Carriers Series Information

  • Fast Blowing and Vacuuming of 2" to 6" Diameter Conduit by Low‑Friction Plastic Carriers
  • Easily Removed from Conduit If Stuck or Jammed
  • For 2" to 6" Conduit

Specifications

Specifications
Manufacturer Part Number M6000
Manufacturer Gardner Bender
Product Series Missile Line Carriers
Family Series Gardner Bender Wire Pulling, Missile Line Carriers Series
Description Plastic Line Carrier, 6in. Packaged
Style Missile
Conduit Diameter 6 "
Net Weight 0.4063 lbs
Gross Weight 0.43 lbs