Series Information
| Manufacturer Part Number | M602-0001-3T-G |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | Rotary Encoder Module, Digital |
| Resolution (PPR) | 1 |
| Incremental Channels | Dual |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Hollowshaft |
| Input Voltage | 4.5-5.5 VDC |
| Output Type | Digital |
| Termination | Connector |
| Mating Connector | Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Digital |
| Sensing | Incremental |
| Bearings | No |
| Operating Temperature | -40-100 °C |
| Motor Type | Servo Motors, Stepper Motors |
| Mounting | Hollowshaft |
| Net Weight | 0.0156 lbs |
| Gross Weight | 0.0156 lbs |