Series Information
| Manufacturer Part Number | M60J40 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | UL 98 Fusible Switch 600VAC Class J 60A 4-Pole Configuration: 4-0 |
| Poles | 4 |
| Current Rating | 60 A |
| AC Voltage | 600 VAC |
| DC Voltage | 250 VDC |
| Mounting | Surface |
| Fusible | Yes |
| Class | J |
| Approvals | CSA, UL |
| Comments | UL 98 Fused Switches |
| Net Weight | 0 lbs |
| Gross Weight | 3.17 lbs |