M60U3
Mersen Disconnect Switches, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M60U3

Mersen Disconnect Switches, M Series

M60U3

Mersen Disconnect Switches, M Series
UL 98 Non-Fusible Switch 600VAC 60A
MFG Item Number
M60U3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, M Series
Item #
M60U3
UL 98 Non-Fusible Switch 600VAC 60A

M Series Information

  • Load‑Break/Load Make
  • Modular Design
Mersen's M Series of Fusible and Non Fusible Disconenct Switches are listed to UL 98 and IEC approved. They're service entrance devices that are capable of fully rated load‑break and load make. The M series disconnect swithces employ a modular design that enables the handle to be placed amoungst the poles or at the ends.

Specifications

Specifications
Manufacturer Part Number M60U3
Manufacturer Mersen
Product Series M
Family Series Mersen Disconnect Switches, M Series
Description UL 98 Non-Fusible Switch 600VAC 60A 3-Pole
Poles 3
Current Rating 60 A
AC Voltage 600 VAC
Fusible No
Approvals CE, cUL, UL
Net Weight 0.825 lbs
Gross Weight 0.875 lbs
Alternatives
OT60F3
OT60F3
ABB Disconnect Switches, SWITCHLINE Series
OT100F3
OT100F3
ABB Disconnect Switches, SWITCHLINE Series