Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M61-R10010-RD Brady Labels, R10000 Printer Ribbon 2 x 75' Red

MFG Item Number
151002

M61-R10010-RD Brady Labels, R10000 Printer Ribbon 2 x 75' Red

MFG Item Number
151002
Item Number
M61-R10010-RD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M61-R10010-RD
R10000 Printer Ribbon 2 x 75' Red

Series Information

Specifications

Specifications
Manufacturer Part Number 151002
Manufacturer Brady
Family Series Brady Labels
Description R10000 Series Printer Ribbon 2 in x 75 ft L Red
Background Color Red
Special Properties Scratch, and Solvent-Resistant
Label Width 2 "
Recommended Printer(s) BMP61, M611
Net Weight 0 lbs
Gross Weight 0 lbs