Series Information
| Manufacturer Part Number | 148128 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | BMP61 M611 Series R6000 Printer Ribbon, Roll of 75', Black, 2 W |
| Background Color | Black |
| Special Properties | Halogen Free, Heat, Scratch, and Solvent-Resistant |
| Label Width | 2 " |
| Recommended Printer(s) | BMP61, M611 |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |