Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M61-R6810-WT
PRINTER RIBBON, 2 IN W X 75 FT L
This item cannot be canceled or returned
Description
PRINTER RIBBON, 2 IN W X 75 FT L
Specifications
Specifications
| Manufacturer Part Number |
148136 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
BMP61 M611 Series R6800 Printer Ribbon, Roll of 75', White, 2 W |
| Background Color |
White |
| Special Properties |
Scratch, Smear, and Solvent-Resistant |
| Label Width |
2 " |
| Recommended Printer(s) |
BMP61, M611 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0159 lbs |
M61-R6810-WT
Brady Labels