Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M610-B-KIT

Brady Printers

M610-B-KIT

Brady Printers
M610 Bluetooth Printer Accessory Kit
Item Number
M610-B-KIT
MFG Item Number
175670
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Printers, Series
Item #
M610-B-KIT
M610 Bluetooth Printer Accessory Kit

Series Information

Specifications

Specifications
Manufacturer Part Number 175670
Manufacturer Brady
Family Series Brady Printers
Description M610 Bluetooth Label Printer Accessory Kit
Max Label Width 2 "
Printing Speed 2 in/sec
Color Single
Keyboard QWERTY
Memory 256 MB Flash, 512 MB RAM
Print Resolution 300 DPI
Print Technology Thermal Transfer
Net Weight 0 lbs
Gross Weight 10.2 lbs