M61 Series Information
| Manufacturer Part Number | M6184D1035/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | M61 |
| Family Series | Honeywell Dampers, M61 Series |
| Description | MODUTROL MOTOR |
| Control Signal | Floating |
| Nominal Timing | 30-60 s |
| Nominal Voltage | 24 VAC |
| Rotational Stroke (Deg) | 90-160 Adjustable - Factory Setting 160 |
| Fail-Safe Mode | Non-Spring Return |
| Torque Rating | 150 lb-in |
| Feedback | None |
| Mounting | Foot Mounted - Dual Ended Shaft |
| Shaft Size | Square 3/8 " |
| Shaft Rotation | By Wiring |
| NEMA Rating | NEMA 3 |
| Internal Aux Switches | 0 |
| Electrical Connection | Quick Connect Terminals |
| Operating Temperature | -40-150 °F |
| Approvals | CE, UL |
| Net Weight | 5.52 lbs |
| Gross Weight | 6.07 lbs |