M6284D1032-F/U
Honeywell Dampers, M62 Feedback Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6284D1032-F/U

Honeywell Dampers, M62 Feedback Series

M6284D1032-F/U

Honeywell Dampers, M62 Feedback Series
NON-SPRING RETURN FOOT MOUNTED
MFG Item Number
M6284D1032-F/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, M62 Feedback Series
Item #
M6284D1032-F/U
NON-SPRING RETURN FOOT MOUNTED

M62 Feedback Series Information

  • ‑F models have an internal electrically isolated feedback potentiometer that provides indication of the motor shaft position
  • Integral Junction Box Provides NEMA 3 Weather Protection If Motor Is Mounted in the Upright Position
  • All Models Have Dual Shafts (Slotted and Tapped On Both Ends)
  • Motors Have Field Adjustable Stroke (90 to 160 Degrees)
  • Fixed Torque throughout the Entire Voltage Range
  • Motor and Circuitry Operate from 24 VAC
  • All Models Have Auxiliary Switch Cams
These motors also have an internal electrically isolated feedback potentiometer that provides indication of the motor shaft position.

Specifications

Specifications
Manufacturer Part Number M6284D1032-F/U
Manufacturer Honeywell
Product Series M62 Feedback
Family Series Honeywell Dampers, M62 Feedback Series
Description NON-SPRING RETURN FOOT MOUNTED ACTUATOR
Control Signal Floating
Nominal Timing 30-60 s
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 90-160 Adjustable - Factory Setting 160
Fail-Safe Mode Non-Spring Return
Torque Rating 150 lb-in
Feedback 10 kOhm Potentiometer
Mounting Foot Mounted - Dual Ended Shaft
Shaft Size Square 3/8 "
Shaft Rotation By Wiring
NEMA Rating NEMA 3
Internal Aux Switches 0
Electrical Connection Quick Connect Terminals
Operating Temperature -40-150 °F
Approvals CE, UL
Net Weight 2.81 lbs
Gross Weight 0.1756 lbs