M6285F1001-F/U
Honeywell Dampers, M62 Feedback Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6285F1001-F/U

Honeywell Dampers, M62 Feedback Series

M6285F1001-F/U

Honeywell Dampers, M62 Feedback Series
1MODUTROL MOTOR
MFG Item Number
M6285F1001-F/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, M62 Feedback Series
Item #
M6285F1001-F/U
1MODUTROL MOTOR

M62 Feedback Series Information

  • ‑F models have an internal electrically isolated feedback potentiometer that provides indication of the motor shaft position
  • Integral Junction Box Provides NEMA 3 Weather Protection If Motor Is Mounted in the Upright Position
  • All Models Have Dual Shafts (Slotted and Tapped On Both Ends)
  • Motors Have Field Adjustable Stroke (90 to 160 Degrees)
  • Fixed Torque throughout the Entire Voltage Range
  • Motor and Circuitry Operate from 24 VAC
  • All Models Have Auxiliary Switch Cams
These motors also have an internal electrically isolated feedback potentiometer that provides indication of the motor shaft position.

Specifications

Specifications
Manufacturer Part Number M6285F1001-F/U
Manufacturer Honeywell
Product Series M62 Feedback
Family Series Honeywell Dampers, M62 Feedback Series
Description 1MODUTROL MOTOR
Control Signal Floating
Nominal Timing 30 s
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 90-160 Adjustable - Factory Setting 160
Fail-Safe Mode Spring Return
Torque Rating 60 lb-in
Feedback 10 kOhm Potentiometer
Mounting Foot Mounted - 2 Dual Ended Shafts
Shaft Size Square 3/8 "
Shaft Rotation By Wiring
NEMA Rating NEMA 3
Internal Aux Switches 2
Electrical Connection Screw Terminals
Operating Temperature -40-150 °F
Approvals CE, UL
Net Weight 4.04 lbs
Gross Weight 6.5 lbs