Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M6410A1029 Honeywell HVAC Valves, M6410 Series, ACTUATOR 24V,UL,CONDUIT CON
MFG Item Number
M6410A1029
M6410A1029 Honeywell HVAC Valves, M6410 Series, ACTUATOR 24V,UL,CONDUIT CON
MFG Item Number
M6410A1029
This item cannot be canceled or returned
Description
HVAC Valves, M6410 Series
ACTUATOR 24V,UL,CONDUIT CON
Specifications
Specifications
| Manufacturer Part Number |
M6410A1029 |
| Manufacturer |
Honeywell |
| Product Series |
M6410 |
| Family Series |
Honeywell HVAC Valves, M6410 Series |
| Description |
ACTUATOR 24V,UL,CONDUIT CON |
| Control Signal |
Two Position |
| Fail-Safe Mode |
Non-Spring Return |
| Voltage |
24 VAC |
| Run Time |
125 s |
| Stroke |
0.25 " |
| Media Temperature |
266 °F |
| Manual Operation |
No |
| Approvals |
UL |
| Comments |
40.5 lbf Stem Force |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.57 lbs |
M6410A1029
Honeywell HVAC Valves, M6410 Series