Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell HVAC Valves, M6410 Series
M6410A3017
Honeywell HVAC Valves, M6410 Series
LINEAR ACTUATOR 24V,UL,300N
MFG Item Number
M6410A3017
This item cannot be canceled or returned
Description
HVAC Valves, M6410 Series
LINEAR ACTUATOR 24V,UL,300N
Specifications
Specifications
| Manufacturer Part Number |
M6410A3017 |
| Manufacturer |
Honeywell |
| Product Series |
M6410 |
| Family Series |
Honeywell HVAC Valves, M6410 Series |
| Description |
LINEAR ACTUATOR 24V,UL,300N |
| Control Signal |
Two Position |
| Fail-Safe Mode |
Non-Spring Return |
| Voltage |
24 VAC |
| Run Time |
125 s |
| Stroke |
0.25 " |
| Media Temperature |
266 °F |
| Manual Operation |
No |
| Approvals |
UL |
| Comments |
67.5 lbf Stem Force |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.3125 lbs |
M6410A3017
Honeywell HVAC Valves, M6410 Series