Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M6C-375-412

Brady Labels

M6C-375-412

Brady Labels
Tags 0.375 in W x 50 ft L WT
Item Number
M6C-375-412
MFG Item Number
173888
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M6C-375-412
Tags 0.375 in W x 50 ft L WT

Series Information

Specifications

Specifications
Manufacturer Part Number 173888
Manufacturer Brady
Family Series Brady Labels
Description Tags 0.375 in W x 50 ft L WT
Material Type Polypropylene
Background Color White
Label Width 0.38 "
Net Weight 0 lbs
Gross Weight 0 lbs