Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M6J200A3101 Marathon Special Products Fuseblocks & Holders, Fuseblock, Standard Splicer, 3 Pole,
MFG Item Number
M6J200A3101
M6J200A3101 Marathon Special Products Fuseblocks & Holders, Fuseblock, Standard Splicer, 3 Pole,
MFG Item Number
M6J200A3101
Description
Fuseblocks & Holders, Series
Fuseblock, Standard Splicer, 3 Pole,
Specifications
Specifications
| Manufacturer Part Number |
M6J200A3101 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Fuseblocks & Holders |
| Description |
Fuseblock, Standard Splicer, 3 Pole, Type J, 200 Amp, 250 KCMIL - 6 AWG Line And Load Sides |
| Current Rating |
200 A |
| Voltage |
600 V |
| Poles |
3 |
| Fuse Type |
Class J |
| Class |
J |
| Connection Type |
Screw Terminal |
| Mounting |
Panel Mount |
| Composition |
Thermoplastic |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
No |
| Touch Safe |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.705 lbs |
| Gross Weight |
2.705 lbs |
M6J200A3101
Marathon Special Products Fuseblocks & Holders