Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks
M6J200A3106
Marathon Special Products Power Distribution Blocks
Fused Power Distribution Block,
MFG Item Number
M6J200A3106
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Fused Power Distribution Block,
Specifications
Specifications
| Manufacturer Part Number |
M6J200A3106 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Fused Power Distribution Block, 3 Pole, Type J, 200 Amp, Modular, (1) 250 KCMIL/ 6 AWG -(6) #2-#14 AWG |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
200 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Screw/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
6-250 kcmil |
| Output Wire Range |
14-2 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.0624 lbs |
| Gross Weight |
13 lbs |
M6J200A3106
Marathon Special Products Power Distribution Blocks