Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M6T200A1B Marathon Special Products Fuseblocks & Holders, M6 Series, Fuseblock, 1-P, 200A/600V Max, T
MFG Item Number
M6T200A1B
M6T200A1B Marathon Special Products Fuseblocks & Holders, M6 Series, Fuseblock, 1-P, 200A/600V Max, T
MFG Item Number
M6T200A1B
This item cannot be canceled or returned
Description
Fuseblocks & Holders, M6 Series
Fuseblock, 1-P, 200A/600V Max, T
Specifications
Specifications
| Manufacturer Part Number |
M6T200A1B |
| Manufacturer |
Marathon Special Products |
| Product Series |
M6 |
| Family Series |
Marathon Special Products Fuseblocks & Holders, M6 Series |
| Description |
Fuseblock, 1-P, 200A/600V Max, T |
| Current Rating |
200 A |
| Voltage |
600 V |
| Poles |
1 |
| Fuse Type |
Class T |
| Class |
T |
| Connection Type |
Screw Terminal |
| Mounting |
Panel Mount |
| Composition |
Thermoplastic |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
No |
| Touch Safe |
No |
| Approvals |
CSA, UL |
| Comments |
6 AWG to 250 kcmil, Cu/Al |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.68 lbs |
M6T200A1B
Marathon Special Products Fuseblocks & Holders, M6 Series