Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M6 Series Information
| Manufacturer Part Number | M6T200A3B |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | M6 |
| Family Series | Marathon Special Products Fuseblocks & Holders, M6 Series |
| Description | Fuseblock, 3-P, 200A/600V Max, T |
| Current Rating | 200 A |
| Voltage | 600 V |
| Poles | 3 |
| Fuse Type | Class T |
| Class | T |
| Connection Type | Screw Terminal |
| Mounting | Panel Mount |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Touch Safe | No |
| Approvals | CSA, UL |
| Comments | 6 AWG to 250 kcmil, Cu/Al |
| Net Weight | 1.925 lbs |
| Gross Weight | 1.925 lbs |